

FENNER DRIVES
FENNER DRIVES
6202930
FENNER DRIVES FENNER DRIVES
Description
6202930 KEYLESS BUSHING ; TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 70MM Bore; 92MM Outside Diameter; 103.2MM Length; Zinc Coated Steel; GT Series
Part #
6202930
BDI #
17282748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202930/p/17282748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.17
EAN
0662345004077
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 3.625 Inch Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202930
Weight / LBS
4.409
Long Description
Keyless Wrench Locking Assembly; 70MM Bore; 92MM Outside Diameter; 103.2MM Length; Zinc Coated Steel; GT Series
Outside Diameter
3.622 Inch | 92 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
4.063 Inch | 103.2 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh