

FENNER DRIVES
FENNER DRIVES
6980160X
FENNER DRIVES FENNER DRIVES
Description
3/4 NT TRANTORQUE STEEL ; KEYLESS BUSHING
Keyless Wrench Locking Assembly; 3/4" Bore; 1-1/2" Outside Diameter; 1-13/16" Length; Zinc Coated Steel; NT Series
Part #
6980160X
BDI #
17282781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6980160X/p/17282781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0662345016919
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
NT
Other Features
Self Centering | 1.063 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6980160X
Weight / LBS
0.6
Long Description
Keyless Wrench Locking Assembly; 3/4" Bore; 1-1/2" Outside Diameter; 1-13/16" Length; Zinc Coated Steel; NT Series
Length
1.813 Inch | 46.05 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh