https://www.bdiexpress.com/medias/INDFEELCKASY-NT-KWRNCH-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1M3xpbWFnZS9qcGVnfGFEQmtMMmd4Tmk4eE1EYzJPREk0TXpZek1UWTBOaTlKVGtSR1JVVk1RMHRCVTFsZlRsUmZTMWRTVGtOSVgxcFRWRXhmTXpBd2VETXdNQzVxY0djfDI5NjJhOTU2OWYxMWMyZTFlNDIyODhhYzAwZDFmOTgxODRiNWFhNGJlZjc1NjEzNGQ3MTQ4MzI1YTM1NjBlMmY
https://www.bdiexpress.com/medias/INDFEELCKASY-NT-KWRNCH-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1M3xpbWFnZS9qcGVnfGFEQmtMMmd4Tmk4eE1EYzJPREk0TXpZek1UWTBOaTlKVGtSR1JVVk1RMHRCVTFsZlRsUmZTMWRTVGtOSVgxcFRWRXhmTXpBd2VETXdNQzVxY0djfDI5NjJhOTU2OWYxMWMyZTFlNDIyODhhYzAwZDFmOTgxODRiNWFhNGJlZjc1NjEzNGQ3MTQ4MzI1YTM1NjBlMmY
FENNER DRIVES
FENNER DRIVES
6980240X
FENNER DRIVES FENNER DRIVES
Description
6980240X KEYLESS BUSHING ; TRANTORQUE NT 1" ZN STEEL
Keyless Wrench Locking Assembly; 1" Bore; 1-3/4" Outside Diameter; 2-3/16" Length; Zinc Coated Steel; NT Series
Part #
6980240X
BDI #
17282782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6980240X/p/17282782
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.386
EAN
0662345016933
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
NT
Other Features
Self Centering | 1.5 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6980240X
Weight / LBS
0.85
Long Description
Keyless Wrench Locking Assembly; 1" Bore; 1-3/4" Outside Diameter; 2-3/16" Length; Zinc Coated Steel; NT Series
Length
2.188 Inch | 55.575 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

