

FENNER DRIVES
FENNER DRIVES
B-LOC B103 32MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B103 32MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 32MM Bore; 60MM Outside Diameter; 28.5MM Length; Steel; B103 Series; M6 X 20 Cap Screw
Part #
B-LOC B103 32MM
BDI #
17283477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B103-32MM/p/17283477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.363
EAN
0662345058759
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M6 X 20
Other Features
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B103 32mm x 60mm
Manufacturer Internal Number
T301032
Weight / LBS
0.882
Long Description
Keyless Screw Locking Assembly; 32MM Bore; 60MM Outside Diameter; 28.5MM Length; Steel; B103 Series; M6 X 20 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Length
1.122 Inch | 28.5 Millimeter
Bore
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh