

FENNER DRIVES
FENNER DRIVES
B-LOC B106 1-7/16IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B106 1-7/16IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 1-7/16" Bore; 2.559" Outside Diameter; 1.122" Length; Steel; B106 Series; M6 X 20 Cap Screw
Part #
B-LOC B106 1-7/16IN
BDI #
17282976
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B106-1-7-16IN/p/17282976
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.363
EAN
0662345044332
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B106
Cap Screw
M6 X 20
Other Features
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B106 1-7/16"
Manufacturer Internal Number
B602107
Weight / LBS
1
Long Description
Keyless Screw Locking Assembly; 1-7/16" Bore; 2.559" Outside Diameter; 1.122" Length; Steel; B106 Series; M6 X 20 Cap Screw
Bore
1.438 Inch | 36.525 Millimeter
Length
1.122 Inch | 28.5 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh