

FENNER DRIVES
FENNER DRIVES
B-LOC B112 40MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 40MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 40MM Bore; 75MM Outside Diameter; 54MM Length; Steel; B112 Series; M8 X 45 Cap Screw
Part #
B-LOC B112 40MM
BDI #
17282814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-40MM/p/17282814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.04
EAN
0662345042147
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M8 X 45
Other Features
7 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 40mm x 75mm
Manufacturer Internal Number
B121040
Weight / LBS
2.205
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 75MM Outside Diameter; 54MM Length; Steel; B112 Series; M8 X 45 Cap Screw
Bore
1.575 Inch | 40 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Length
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh