

FENNER DRIVES
FENNER DRIVES
B-LOC B400 2-1/2IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B400 2-1/2IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 2-1/2" Bore; 3.74" Outside Diameter; 0.945" Length; 0.315" Additional Length for Cap; Steel; B400 Series; M8 X 22 Cap Screw
Part #
B-LOC B400 2-1/2IN
BDI #
17282350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B400-2-1-2IN/p/17282350
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.726
EAN
0662345043878
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M8 X 22
Other Features
16 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B400 2-1/2"
Manufacturer Internal Number
B402208
Weight / LBS
1.6
Long Description
Keyless Screw Locking Assembly; 2-1/2" Bore; 3.74" Outside Diameter; 0.945" Length; 0.315" Additional Length for Cap; Steel; B400 Series; M8 X 22 Cap Screw
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length
0.945 Inch | 24 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh