

FENNER DRIVES
FENNER DRIVES
B-LOC B400 95MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B400 95MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; B400 Series; M10 X 25 Cap Screw
Part #
B-LOC B400 95MM
BDI #
17282952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B400-95MM/p/17282952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.59
EAN
0662345043564
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M10 X 25
Other Features
18 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B400 95mm x 135mm
Manufacturer Internal Number
B401095
Weight / LBS
3.527
Long Description
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; B400 Series; M10 X 25 Cap Screw
Outside Diameter
5.315 Inch | 135 Millimeter
Length
1.102 Inch | 28 Millimeter
Bore
3.74 Inch | 95 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh