https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
CLIMAX METAL
CLIMAX METAL
C133E-287
CLIMAX METAL CLIMAX METAL
Description
C133E-287 KEYLESS LOCKING ASSEMBLY ; 2.875" X 4.528" SINGLE TAPER DESIGN
Keyless Locking Assembly; 2-7/8" Bore; 4.882" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C133 Series; M10 X 30 Cap Screw
Part #
C133E-287
BDI #
194000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C133E-287/p/194000
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.815
EAN
0044861074510
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C133
Cap Screw
M10 X 30
Other Features
8 Locking Screws | Single Taper with Flange
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C133E-287
Weight / LBS
5.6
Long Description
Keyless Locking Assembly; 2-7/8" Bore; 4.882" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C133 Series; M10 X 30 Cap Screw
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
4.882 Inch | 124.003 Millimeter
Length
1.594 Inch | 40.488 Millimeter
Length Including Cap
1.988 Inch | 50.495 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

