https://www.bdiexpress.com/medias/INDXXXLCKASY-C170-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTl8aW1hZ2UvanBlZ3xhR1U0TDJnd1pTOHhNRFUxTlRFME5qZzVOVE01TUM5SlRrUllXRmhNUTB0QlUxbGZRekUzTUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYzc4MDhjYTRiNTRkOTZhZjYyMWQ0ZGRlM2M5MmFlOWUyYzU0ZGI2ZmY0NDdmZGEwZDI3M2QyNWRjNTUwNDI
https://www.bdiexpress.com/medias/INDXXXLCKASY-C170-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTl8aW1hZ2UvanBlZ3xhR1U0TDJnd1pTOHhNRFUxTlRFME5qZzVOVE01TUM5SlRrUllXRmhNUTB0QlUxbGZRekUzTUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYzc4MDhjYTRiNTRkOTZhZjYyMWQ0ZGRlM2M5MmFlOWUyYzU0ZGI2ZmY0NDdmZGEwZDI3M2QyNWRjNTUwNDI
CLIMAX METAL
CLIMAX METAL
C170M-48x62
CLIMAX METAL CLIMAX METAL
Description
C170M-48X62 KEYLESS LOCKING ASSEMBLY ; 1.89" ID X 2.441" OD
Keyless Locking Assembly; 48MM Bore; 86.995MM Outside Diameter; 70.002MM Length; 78.003MM Length Including Cap; Steel; C170 Series; M8 X 22 Cap Screw
Part #
C170M-48x62
BDI #
194104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C170M-48x62/p/194104
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.225
EAN
0044861077931
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M8 X 22
Other Features
8 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C170M-48X62
Weight / LBS
3
Long Description
Keyless Locking Assembly; 48MM Bore; 86.995MM Outside Diameter; 70.002MM Length; 78.003MM Length Including Cap; Steel; C170 Series; M8 X 22 Cap Screw
Bore
1.89 Inch | 48 Millimeter
Outside Diameter
3.425 Inch | 86.995 Millimeter
Length Including Cap
3.071 Inch | 78.003 Millimeter
Length
2.756 Inch | 70.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

