https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
CLIMAX METAL
CLIMAX METAL
C200E-500
CLIMAX METAL CLIMAX METAL
Description
C200E-500 KEYLESS LOCKING ASSEMBLY ; 5" X 7.087" SELF-RELEASE
Keyless Locking Assembly; 5" Bore; 7.087" Outside Diameter; 1.496" Length; 1-31/32" Length Including Cap; Steel; C200 Series; M12 X 35 Cap Screw
Part #
C200E-500
BDI #
194215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C200E-500/p/194215
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.629
EAN
0044861086148
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M12 X 35
Other Features
20 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C200E-500
Weight / LBS
8
Long Description
Keyless Locking Assembly; 5" Bore; 7.087" Outside Diameter; 1.496" Length; 1-31/32" Length Including Cap; Steel; C200 Series; M12 X 35 Cap Screw
Bore
5 Inch | 127 Millimeter
Length Including Cap
1.969 Inch | 50.013 Millimeter
Outside Diameter
7.087 Inch | 180.01 Millimeter
Length
1.496 Inch | 37.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

