

CLIMAX METAL
CLIMAX METAL
C405E-143
CLIMAX METAL CLIMAX METAL
Description
C405E-143 KEYLESS LOCKING ASSEMBLY ; 1.437" X 2.362" HEAVY-DUTY
Keyless Locking Assembly; 1-7/16" Bore; 2.362" Outside Diameter; 2-1/8" Length; 2.362" Length Including Cap; Steel; C405 Series; M6 X 45 Cap Screw
Part #
C405E-143
BDI #
194366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405E-143/p/194366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.3
EAN
0044861075906
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M6 X 45
Other Features
7 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405E-143
Weight / LBS
2
Long Description
Keyless Locking Assembly; 1-7/16" Bore; 2.362" Outside Diameter; 2-1/8" Length; 2.362" Length Including Cap; Steel; C405 Series; M6 X 45 Cap Screw
Outside Diameter
2.362 Inch | 59.995 Millimeter
Length
2.126 Inch | 54 Millimeter
Length Including Cap
2.362 Inch | 59.995 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh