https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
CLIMAX METAL
CLIMAX METAL
C415E-493
CLIMAX METAL CLIMAX METAL
Description
C415E-493 KEYLESS LOCKING ASSEMBLY ; 4.937" ID X 7.087" OD MEDIUM DUTY
Keyless Locking Assembly; 4-15/16" Bore; 7.087" Outside Diameter; 3.189" Length; 3.661" Length Including Cap; Steel; C415 Series; M12 X 70 Cap Screw
Part #
C415E-493
BDI #
194465
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C415E-493/p/194465
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.804
EAN
0044861047194
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M12 X 70
Other Features
14 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C415E-493
Weight / LBS
15
Long Description
Keyless Locking Assembly; 4-15/16" Bore; 7.087" Outside Diameter; 3.189" Length; 3.661" Length Including Cap; Steel; C415 Series; M12 X 70 Cap Screw
Length Including Cap
3.661 Inch | 92.989 Millimeter
Length
3.189 Inch | 81.001 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
7.087 Inch | 180.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

