 https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
                https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
                 https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
                https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
                
					
						
									CLIMAX METAL
								CLIMAX METAL
							
						
					C732M-165
				 
				CLIMAX METAL CLIMAX METAL
Description
						
                            
								C732M-165 SHRINK DISC ; 165MM BORE STANDARD DUTY
Keyless Shrink Disc; 165MM Bore; 290.068MM Outside Diameter; 87.884MM Length; Steel; C732 Series; M16 X 70 Cap Screw
                         	Part #
	                    
	                      	C732M-165
							BDI #
						
	                      	194610
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C732M-165/p/194610
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31163200
					Weight / Kilogram
				57
					EAN
				0044861038871
					Product Group - BDI
				M02194
					Component
				
					Keyless Shrink Disc
			Material
				
					Steel
			Series
				
					C732
			Cap Screw
				
					M16 X 70
			Other Features
				
					10 Locking Screws | Heavy Duty | External Keyless Locking Device
			Inch - Metric
				
					Metric
			Category - BDI
				
					Retaining and Locking Devices Keyless Locking Devices
			Harmonized Tariff Code
				
					7318.19.00.00
			Noun
				
					Assembly
			Manufacturer Item Number
				
					C732M-165
			Weight / LBS
				
					57
			Long Description
				
					Keyless Shrink Disc; 165MM Bore; 290.068MM Outside Diameter; 87.884MM Length; Steel; C732 Series; M16 X 70 Cap Screw
			Length Including Cap
				
					0 Inch | 0 Millimeter
			Outside Diameter
				
					11.42 Inch | 290.068 Millimeter
			Bore
				
					6.496 Inch | 165 Millimeter
			Length
				
					3.46 Inch | 87.884 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter