

CLIMAX METAL
CLIMAX METAL
C732M-44
CLIMAX METAL CLIMAX METAL
Description
C732M-44 SHRINK DISC ; 44MM BORE STANDARD DUTY
Keyless Shrink Disc; 44MM Bore; 85.09MM Outside Diameter; 34.036MM Length; Steel; C732 Series; M8 X 30 Cap Screw
Part #
C732M-44
BDI #
194632
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C732M-44/p/194632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.53
EAN
0044861039656
Product Group - BDI
M02194
Component
Keyless Shrink Disc
Material
Steel
Series
C732
Cap Screw
M8 X 30
Other Features
5 Locking Screws | Heavy Duty | External Keyless Locking Device
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C732M-44
Weight / LBS
1.4
Long Description
Keyless Shrink Disc; 44MM Bore; 85.09MM Outside Diameter; 34.036MM Length; Steel; C732 Series; M8 X 30 Cap Screw
Length
1.34 Inch | 34.036 Millimeter
Length Including Cap
0 Inch | 0 Millimeter
Bore
1.732 Inch | 44 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh