

PT INTERNATIONAL
PT INTERNATIONAL
KLAB75/115
PT INTERNATIONAL PT INTERNATIONAL
Description
KLAB75/115 KEYLESS BUSHING ; SERIES AB 75/115
Keyless Screw Locking Assembly; 75MM Bore; 115MM Outside Diameter; 40MM Length; 10MM Additional Length for Cap; Steel; KLAB Series; M10 X 30 Cap Screw
Part #
KLAB75/115
BDI #
19419550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLAB75-115/p/19419550
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.815
EAN
0800675279097
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAB
Cap Screw
M10 X 30
Other Features
8 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLAB75/115
Weight / LBS
3.968
Long Description
Keyless Screw Locking Assembly; 75MM Bore; 115MM Outside Diameter; 40MM Length; 10MM Additional Length for Cap; Steel; KLAB Series; M10 X 30 Cap Screw
Additional Length for Cap
0.394 Inch | 10 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Length
1.575 Inch | 40 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh