https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
PT INTERNATIONAL
PT INTERNATIONAL
KLEE180/235
PT INTERNATIONAL PT INTERNATIONAL
Description
KLEE180/235 KEYLESS BUSHING ; SERIES EE 180/235
Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw
Part #
2101016084
BDI #
19419691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLEE180-235/p/19419691
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
16.965
EAN
0800675280833
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLEE
Cap Screw
M16 X 120
Other Features
15 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLEE180/235
Weight / LBS
37.479
Long Description
Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw
Outside Diameter
9.252 Inch | 235 Millimeter
Length
5.827 Inch | 148 Millimeter
Bore
7.087 Inch | 180 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

