Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLFF14/25 https://www.bdiexpress.com/medias/INDPTILCKASY-KLFF-KADTR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3MnxpbWFnZS9qcGVnfGFEUmtMMmhoTkM4eE1EYzJPRGd3TlRVMk1ETTFNQzlKVGtSUVZFbE1RMHRCVTFsZlMweEdSbDlMUVVSVVVsOVRWRXhmTXpBd2VETXdNQzVxY0djfDAwYTNhZmEyMzdiNGViZmJmMTlkMjkyNjg4M2E0N2Y1NmU0ZTIxOWM1NTYyNjQxMWY1NGVkZTk4OTkwYmQ3ZmQ
19419714 Keyless Locking Assemblies 

PT INTERNATIONAL PT INTERNATIONAL

KLFF14/25

Description

KLFF14/25 KEYLESS BUSHING ; SERIES FF 14/25

Keyless Adapter Locking Assembly; 14MM Bore; 25MM Outside Diameter; 21MM Length; Steel; KLFF Series

Part #

KLFF14/25

BDI #
19419714

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.091
EAN
0800675281144
Product Group - BDI
M02194
Component
Keyless Adapter Locking Assembly
Material
Steel
Series
KLFF
Other Features
Self Centering | Pre-Assembled | Low to Medium Torque | M20 X 1 Tighten Nut | Functions as Press or Shrink Fit | Adapter Mount
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
KLFF14/25
Weight / LBS
0.2
Long Description
Keyless Adapter Locking Assembly; 14MM Bore; 25MM Outside Diameter; 21MM Length; Steel; KLFF Series
Bore
0.551 Inch | 14 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
0.827 Inch | 21 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh