

SATI
SATI
KLGG28/55 NR. KLGG028
SATI SATI
Description
SATI KLGG28/55 NR. KLGG028
Keyless Screw Locking Assembly; 28MM Bore; 55MM Outside Diameter; 20MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; KLGG Series; M6 X 18 Cap Screw
Part #
KLGG28/55 NR. KLGG028
BDI #
17033061
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLGG28-55-NR-KLGG028/p/17033061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.28
Product Group - BDI
M02236
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Cap Screw
M6 X 18
Other Features
10 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 28MM Bore; 55MM Outside Diameter; 20MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; KLGG Series; M6 X 18 Cap Screw
Length
0.787 Inch | 20 Millimeter
Bore
1.102 Inch | 28 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh