

PT INTERNATIONAL
PT INTERNATIONAL
KLNN36/42
PT INTERNATIONAL PT INTERNATIONAL
Description
KLNN36/42 KEYLESS BUSHING ; SERIES NN 36/42
Keyless Split Ring Locking Assembly; 36MM Bore; 42MM Outside Diameter; 7MM Length; Steel; KLNN Series
Part #
KLNN36/42
BDI #
19419851
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLNN36-42/p/19419851
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.454
EAN
0800675282479
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
KLNN
Other Features
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Long Description
Keyless Split Ring Locking Assembly; 36MM Bore; 42MM Outside Diameter; 7MM Length; Steel; KLNN Series
Length
0.276 Inch | 7 Millimeter
Bore
1.417 Inch | 36 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh