https://www.bdiexpress.com/medias/INDSKFLCKASY-FX40-STL-6-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTd8aW1hZ2UvanBlZ3xhREl4TDJnMk1DOHhNREl6TlRnNE5UZzNPVE15Tmk5SlRrUlRTMFpNUTB0QlUxbGZSbGcwTUY5VFZFeGZObDh6TURCNE16QXdMbXB3Wnd8MzNkYzM1NzUyNzVjY2ZhYmE2NTQ2NjQ3YTQ5MmYxOTZjZTY0Y2Y5ZjZhZWI5YzYzYWZhNDRkYzEyZGZhYjhjNA
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX40-STL-6-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTd8aW1hZ2UvanBlZ3xhREl4TDJnMk1DOHhNREl6TlRnNE5UZzNPVE15Tmk5SlRrUlRTMFpNUTB0QlUxbGZSbGcwTUY5VFZFeGZObDh6TURCNE16QXdMbXB3Wnd8MzNkYzM1NzUyNzVjY2ZhYmE2NTQ2NjQ3YTQ5MmYxOTZjZTY0Y2Y5ZjZhZWI5YzYzYWZhNDRkYzEyZGZhYjhjNA
SKF
SKF
PHF FX40-30X55
SKF SKF
Description
PHF FX40-30X55 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 30MM Bore; 55MM Outside Diameter; Keyless Screw Locking Assembly; 42MM Length; 6MM Additional Length For Cap; Steel; FX40 Series; M6 Cap Screw
Part #
PHF FX40-30X55
BDI #
1290517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX40-30X55/p/1290517
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.5
EAN
7316574530229
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX40
Cap Screw
M6
Other Features
6 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
1.10231
Long Description
Locking Assembly; 30MM Bore; 55MM Outside Diameter; Keyless Screw Locking Assembly; 42MM Length; 6MM Additional Length For Cap; Steel; FX40 Series; M6 Cap Screw
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length
1.654 Inch | 42 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

