Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHF FX60-45X75 https://www.bdiexpress.com/medias/INDSKFLCKASY-FX60-STL-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTJ8aW1hZ2UvanBlZ3xhR0V4TDJobVppOHhNREl6TmpjME16UTFNRFkxTkM5SlRrUlRTMFpNUTB0QlUxbGZSbGcyTUY5VFZFeGZPRjh6TURCNE16QXdMbXB3Wnd8YWMxODBmNWZhOWNhZjRiNjBhYWUwNTIwNjkxNjQ0MGM0YWQyOWE1NjUyY2Q1ZWM1OTQ2Njc5YmJlNThkNDVlZg
24760781 Keyless Locking Assemblies 

SKF SKF

PHF FX60-45X75

Description

PHF FX60-45X75 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Locking Assembly; 45MM Bore; 75MM Outside Diameter; Keyless Screw Locking Assembly; 64MM Length; 8MM Additional Length For Cap; Steel; FX60 Series; M8 Cap Screw

Part #

PHF FX60-45X75

BDI #
24760781

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.894
EAN
7316575554583
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX60
Cap Screw
M8
Other Features
8 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
1.98416
Long Description
Locking Assembly; 45MM Bore; 75MM Outside Diameter; Keyless Screw Locking Assembly; 64MM Length; 8MM Additional Length For Cap; Steel; FX60 Series; M8 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Length
2.52 Inch | 64 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh