Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL3-3/8 FL https://www.bdiexpress.com/medias/INDUSTLCKASY-FL-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxM3xpbWFnZS9qcGVnfGFHUTJMMmczWmk4eE1EYzNNREl4TVRnek1UZ3pPQzlKVGtSVlUxUk1RMHRCVTFsZlJreGZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGRkMzc1NDdhNGJmZGE1OTJmYzJkMWUyMzJmYTE5NTBmYjM0MjU0NTk4NDhiMmU4MjMzOTk4NTVmMjMwNmQwMjc
22380014 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL3-3/8 FL

Description

PL3-3/8 FL KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 3-3/8" Bore; 4-59/64" Outside Diameter; 1.614" Length; 0.393" Additional Length for Cap; Steel; FL Series; M10 X 25 Cap Screw

Part #

PL3-3/8 FL

BDI #
22380014

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.99
EAN
0097039475558
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FL
Cap Screw
M10 X 25
Other Features
9 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL3FFL
Weight / LBS
4.4
Long Description
Keyless Screw Locking Assembly; 3-3/8" Bore; 4-59/64" Outside Diameter; 1.614" Length; 0.393" Additional Length for Cap; Steel; FL Series; M10 X 25 Cap Screw
Bore
3.375 Inch | 85.725 Millimeter
Additional Length for Cap
0.393 Inch | 9.982 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Length
1.614 Inch | 41 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh