Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RCK 40 50X80 https://www.bdiexpress.com/medias/INDXXXASYXXX-RCK40-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3MnxpbWFnZS9qcGVnfGFHVTVMMmhrTUM4eE1EYzJPRGt6TURBeE16SXhOQzlKVGtSWVdGaEJVMWxZV0ZoZlVrTkxOREJmTXpBd2VETXdNQzVxY0djfGRjMDYwZTcyZWExZDQyMDZmMTQ1YzYyNDU0MzRlOWM0MzBmMWY4OGNlMWRhNTk1Y2E1ZTRjMTZlMWI5YjAzNzg
15055113 Keyless Locking Assemblies 

CHIARAVALLI CHIARAVALLI

RCK 40 50X80

Description

CHIARAVALLI RCK 40 50X80

Keyless Screw Locking Assembly; 50MM Bore; 80MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 10MM Additional Length; RCK 40 Series; M8 X 22 Cap Screw

Part #

RCK 40 50X80

BDI #
15055113

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHIARAVALLI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.6
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Series
RCK 40
Cap Screw
M8 X 22
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.chiaravalli.com
Weight / LBS
1.32277
Long Description
Keyless Screw Locking Assembly; 50MM Bore; 80MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 10MM Additional Length; RCK 40 Series; M8 X 22 Cap Screw
Additional Length for Cap
0.394 Inch | 10 Millimeter
Bore
1.961 Inch | 50 Millimeter
Length
0.941 Inch | 24 Millimeter
Outside Diameter
3.137 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh