

RINGSPANN
RINGSPANN
RLK 133 X 1-15/16
RINGSPANN RINGSPANN
Description
RLK 133 X 1-15/16 ; CLAMPING ELEMENT
Keyless Screw Locking Assembly; 1-15/16" Bore; 3.15" Outside Diameter; 1.299" Length; Keyless Screw Locking Assembly; 0.315" Additional Length; Steel; RLK 133 Series; M8 X 8 Cap Screw
Part #
RLK 133 X 1-15/16
BDI #
21474225
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/RLK-133-X-1-15-16/p/21474225
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.8
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RLK 133
Cap Screw
M8 X 8
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringspann.com
Weight / LBS
1.7637
Long Description
Keyless Screw Locking Assembly; 1-15/16" Bore; 3.15" Outside Diameter; 1.299" Length; Keyless Screw Locking Assembly; 0.315" Additional Length; Steel; RLK 133 Series; M8 X 8 Cap Screw
Outside Diameter
3.15 Inch | 80 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh