Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLD 1500 IN 2-3/4 https://www.bdiexpress.com/medias/INDLOVLCKASY-SLD1500-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDN8aW1hZ2UvanBlZ3xhRFl3TDJnek55ODRPVFkwTnprMk9UQTNOVFV3TG1wd1p3fDMwOWEwYjc4OTU2MzkwZDMzZDFhYzk3YjZhMmI2NWQzNzU5ODU3YTNhYjI3NTNkN2I5YmU0MTI5MWI4YTBhMjU
599034 Keyless Locking Assemblies 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SLD 1500 IN 2-3/4

Description

SLD 1500 IN 2-3/4 SHAFT LOCKING DEVICE ; NON-RETURNABLE

Keyless Screw Locking Assembly; 2-3/4" Bore; 4.337" Outside Diameter; 1.102" Length; 0.393" Additional Length for Cap; Steel; SLD1500 Series; M10 Cap Screw

Part #

SLD 1500 IN 2-3/4

BDI #
599034

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.298
EAN
0697904981032
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M10
Other Features
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SLD 1500 IN 2-3/4 (70X110MM)
Manufacturer Internal Number
98103
Weight / LBS
2.866
Long Description
Keyless Screw Locking Assembly; 2-3/4" Bore; 4.337" Outside Diameter; 1.102" Length; 0.393" Additional Length for Cap; Steel; SLD1500 Series; M10 Cap Screw
Length
1.102 Inch | 28 Millimeter
Additional Length for Cap
0.393 Inch | 9.982 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
4.337 Inch | 110.16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh