TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1500 IN 6-7/16
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1500 IN 6-7/16 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Keyless Screw Locking Assembly; 6-7/16" Bore; 8.858" Outside Diameter; 1.732" Length; 0.552" Additional Length for Cap; Steel; SLD1500 Series; M14 Cap Screw
Part #
SLD 1500 IN 6-7/16
BDI #
599053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1500-IN-6-7-16/p/599053
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.293
EAN
0697904981223
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M14
Other Features
22 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1500 IN 6-7/16
Manufacturer Internal Number
98122
Weight / LBS
11.684
Long Description
Keyless Screw Locking Assembly; 6-7/16" Bore; 8.858" Outside Diameter; 1.732" Length; 0.552" Additional Length for Cap; Steel; SLD1500 Series; M14 Cap Screw
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Length
1.732 Inch | 44 Millimeter
Additional Length for Cap
0.552 Inch | 14.021 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


