TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1500 MM 60X90
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1500 MM 60X90 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 24MM Length; 8MM Additional Length for Cap; Steel; SLD1500 Series; M8 Cap Screw
Part #
SLD 1500 MM 60X90
BDI #
598984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1500-MM-60X90/p/598984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.7
EAN
0697904980531
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M8
Other Features
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1500 MM 60X90 (2-3/8") #
Manufacturer Internal Number
98053
Weight / LBS
1.543
Long Description
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 24MM Length; 8MM Additional Length for Cap; Steel; SLD1500 Series; M8 Cap Screw
Bore
2.362 Inch | 60 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh