TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1850 IN 3/4
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1850 IN 3/4 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 3/4" Bore; 1.85" Outside Diameter; 1.102" Length; 0.237" Additional Length for Cap; Steel; SLD1850 Series; M6 Cap Screw
Part #
SLD 1850 IN 3/4
BDI #
599092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1850-IN-3-4/p/599092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.25
EAN
0697904981612
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1850
Cap Screw
M6
Other Features
6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1850 IN 3/4
Manufacturer Internal Number
98161
Weight / LBS
0.551
Long Description
Keyless Screw Locking Assembly; 3/4" Bore; 1.85" Outside Diameter; 1.102" Length; 0.237" Additional Length for Cap; Steel; SLD1850 Series; M6 Cap Screw
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh