TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1850 MM 100X145
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1850 MM 100X145 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 44MM Length; 12MM Additional Length for Cap; Steel; SLD1850 Series; M12 Cap Screw
Part #
SLD 1850 MM 100X145
BDI #
599081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1850-MM-100X145/p/599081
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.6
EAN
0697904981506
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1850
Cap Screw
M12
Other Features
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1850 MM 100X145 (3-15/16
Manufacturer Internal Number
98150
Weight / LBS
5.732
Long Description
Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 44MM Length; 12MM Additional Length for Cap; Steel; SLD1850 Series; M12 Cap Screw
Outside Diameter
5.709 Inch | 145 Millimeter
Additional Length for Cap
0.472 Inch | 12 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh