TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1900 MM 60X77
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1900 MM 60X77 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 60MM Bore; 77MM Outside Diameter; 75MM Length; 8MM Additional Length for Cap; Steel; SLD1900 Series; M8 Cap Screw
Part #
SLD 1900 MM 60X77
BDI #
599234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1900-MM-60X77/p/599234
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2
EAN
0697904984637
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1900
Cap Screw
M8
Other Features
10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1900 MM 60X77
Manufacturer Internal Number
98463
Weight / LBS
4.409
Long Description
Keyless Screw Locking Assembly; 60MM Bore; 77MM Outside Diameter; 75MM Length; 8MM Additional Length for Cap; Steel; SLD1900 Series; M8 Cap Screw
Length
2.953 Inch | 75 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.031 Inch | 77 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


