TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 2600 IN 2-1/8
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 2600 IN 2-1/8 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 2-1/8" Bore; 3.346" Outside Diameter; 2.52" Length; 0.315" Additional Length for Cap; Steel; SLD2600 Series; M8 Cap Screw
Part #
SLD 2600 IN 2-1/8
BDI #
598906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-2600-IN-2-1-8/p/598906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.35
EAN
0697904979756
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD2600
Cap Screw
M8
Other Features
8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 2600 IN 2-1/8
Manufacturer Internal Number
97975
Weight / LBS
2.976
Long Description
Keyless Screw Locking Assembly; 2-1/8" Bore; 3.346" Outside Diameter; 2.52" Length; 0.315" Additional Length for Cap; Steel; SLD2600 Series; M8 Cap Screw
Length
2.52 Inch | 64 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh