TIMKEN LOVEJOY
								TIMKEN LOVEJOY
							
						
					SLD 2600 MM 90X130
				 
				TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
						
                            
								SLD 2600 MM 90X130 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 90MM Bore; 130MM Outside Diameter; 78MM Length; 10MM Additional Length for Cap; Steel; SLD2600 Series; M10 Cap Screw
                         	Part #
	                    
	                      	SLD 2600 MM 90X130
							BDI #
						
	                      	598878
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-2600-MM-90X130/p/598878
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31163200
					Weight / Kilogram
				3.6
					EAN
				0697904979473
					Product Group - BDI
				M02194
					Component
				
					Keyless Screw Locking Assembly
			Material
				
					Steel
			Series
				
					SLD2600
			Cap Screw
				
					M10
			Other Features
				
					12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
			Inch - Metric
				
					Metric
			Category - BDI
				
					Retaining and Locking Devices Keyless Locking Devices
			Harmonized Tariff Code
				
					7318.19.00.00
			Noun
				
					Assembly
			Manufacturer Item Number
				
					SLD 2600 MM 90X130
			Manufacturer Internal Number
				
					97947
			Weight / LBS
				
					7.937
			Long Description
				
					Keyless Screw Locking Assembly; 90MM Bore; 130MM Outside Diameter; 78MM Length; 10MM Additional Length for Cap; Steel; SLD2600 Series; M10 Cap Screw
			Additional Length for Cap
				
					0.394 Inch | 10 Millimeter
			Outside Diameter
				
					5.118 Inch | 130 Millimeter
			Bore
				
					3.543 Inch | 90 Millimeter
			Length
				
					3.071 Inch | 78 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter