Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLD 350 MM 10X13 https://www.bdiexpress.com/medias/INDLOVLCKASY-SLD350-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNnxpbWFnZS9qcGVnfGFHVmlMMmd5TXk4NE9UWTBOemsyT1RRd016RTRMbXB3Wnd8ZmVkNDk0MGIxMjVhNmIzZTE5ZDYyYTE5YzQ4MjEwNzJlYWMzNDI2NmJiNzExYzdiYjJhYWY4ODYwMTcyYTYxNQ
599273 Keyless Locking Assemblies 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SLD 350 MM 10X13

Description

SLD 350 MM 10X13 SHAFT LOCKING DEVICE

Keyless Split Ring Locking Assembly; 10MM Bore; 13MM Outside Diameter; 4.5MM Length; Steel; SLD350 Series

Part #

SLD 350 MM 10X13

BDI #
599273

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.002
EAN
0697904985030
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SLD 350 MM 10X13
Manufacturer Internal Number
98503
Weight / LBS
0.004
Long Description
Keyless Split Ring Locking Assembly; 10MM Bore; 13MM Outside Diameter; 4.5MM Length; Steel; SLD350 Series
Outside Diameter
0.512 Inch | 13 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.394 Inch | 10 Millimeter
Length
0.177 Inch | 4.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh