TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 350 MM 30X35
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 350 MM 30X35 SHAFT LOCKING DEVICE
Keyless Split Ring Locking Assembly; 30MM Bore; 35MM Outside Diameter; 6.3MM Length; Steel; SLD350 Series
Part #
SLD 350 MM 30X35
BDI #
599286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-350-MM-30X35/p/599286
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.01
EAN
0697904985161
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98516
Weight / LBS
0.022
Long Description
Keyless Split Ring Locking Assembly; 30MM Bore; 35MM Outside Diameter; 6.3MM Length; Steel; SLD350 Series
Length
0.248 Inch | 6.3 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
1.181 Inch | 30 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


