TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 350 MM 60X68
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 350 MM 60X68 SHAFT LOCKING DEVICE
Keyless Split Ring Locking Assembly; 60MM Bore; 68MM Outside Diameter; 12MM Length; Steel; SLD350 Series
Part #
SLD 350 MM 60X68
BDI #
599458
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-350-MM-60X68/p/599458
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.072
EAN
0697904985283
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98528
Weight / LBS
0.159
Long Description
Keyless Split Ring Locking Assembly; 60MM Bore; 68MM Outside Diameter; 12MM Length; Steel; SLD350 Series
Length
0.472 Inch | 12 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh