Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLD 900 MM 100 https://www.bdiexpress.com/medias/INDLOVLCKASY-SLD900-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMTV8aW1hZ2UvanBlZ3xhRGN3TDJoaU9DODRPVFkwTnprM01UWTVOamswTG1wd1p3fDNhNjVkZjcxNDc5N2M0MTY0MmYzNDU3YTNiYjI5NDUwMTYyYWM2NDNiZmUzMzUxZThjZDA4NDI1ZDUyMzA1ODE
598952 Keyless Locking Assemblies 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SLD 900 MM 100

Description

SLD 900 MM 100 SHAFT LOCKING DEVICE

Keyless Shrink Disc Locking Assembly; 100MM Bore; 170MM Outside Diameter; 44MM Length; 5.5MM Additional Length for Cap; Steel; SLD900 Series; M8 Cap Screw

Part #

SLD 900 MM 100

BDI #
598952

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
4.7
EAN
0697904980219
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M8
Other Features
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SLD 900 MM 100
Manufacturer Internal Number
98021
Weight / LBS
10.14
Long Description
Keyless Shrink Disc Locking Assembly; 100MM Bore; 170MM Outside Diameter; 44MM Length; 5.5MM Additional Length for Cap; Steel; SLD900 Series; M8 Cap Screw
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Length
1.732 Inch | 44 Millimeter
Additional Length for Cap
0.217 Inch | 5.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh