TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 125
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 125 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 125MM Bore; 215MM Outside Diameter; 53.924MM Length; 7.087MM Additional Length for Cap; Steel; SLD900 Series; M10 Cap Screw
Part #
SLD 900 MM 125
BDI #
598954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-125/p/598954
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8.489
EAN
0697904980233
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M10
Other Features
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 125
Manufacturer Internal Number
98023
Weight / LBS
18.96
Long Description
Keyless Shrink Disc Locking Assembly; 125MM Bore; 215MM Outside Diameter; 53.924MM Length; 7.087MM Additional Length for Cap; Steel; SLD900 Series; M10 Cap Screw
Outside Diameter
8.465 Inch | 215 Millimeter
Additional Length for Cap
0.279 Inch | 7.087 Millimeter
Length
2.123 Inch | 53.924 Millimeter
Bore
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


