TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 155
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 155 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 155MM Bore; 265MM Outside Diameter; 62MM Length; 8MM Additional Length for Cap; Steel; SLD900 Series; M12 Cap Screw
Part #
SLD 900 MM 155
BDI #
598956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-155/p/598956
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
14.98
EAN
0697904980257
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M12
Other Features
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 155
Manufacturer Internal Number
98025
Weight / LBS
33.07
Long Description
Keyless Shrink Disc Locking Assembly; 155MM Bore; 265MM Outside Diameter; 62MM Length; 8MM Additional Length for Cap; Steel; SLD900 Series; M12 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Length
2.441 Inch | 62 Millimeter
Bore
6.102 Inch | 155 Millimeter
Outside Diameter
10.433 Inch | 265 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


