TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 185
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 185 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 185MM Bore; 330MM Outside Diameter; 86.004MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Part #
SLD 900 MM 185
BDI #
598959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-185/p/598959
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
32
EAN
0697904980288
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M16
Other Features
10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 185 #
Manufacturer Internal Number
98028
Weight / LBS
79.37
Long Description
Keyless Shrink Disc Locking Assembly; 185MM Bore; 330MM Outside Diameter; 86.004MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Length
3.386 Inch | 86.004 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Bore
7.283 Inch | 185 Millimeter
Outside Diameter
12.992 Inch | 330 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh