TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 75
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 75 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 75MM Bore; 138MM Outside Diameter; 33MM Length; 5MM Additional Length for Cap; Steel; SLD900 Series; M8 Cap Screw
Part #
SLD 900 MM 75
BDI #
598949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-75/p/598949
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.75
EAN
0697904980189
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M8
Other Features
7 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 75 #
Manufacturer Internal Number
98018
Weight / LBS
3.75
Long Description
Keyless Shrink Disc Locking Assembly; 75MM Bore; 138MM Outside Diameter; 33MM Length; 5MM Additional Length for Cap; Steel; SLD900 Series; M8 Cap Screw
Length
1.299 Inch | 33 Millimeter
Additional Length for Cap
0.197 Inch | 5 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.433 Inch | 138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh