Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TLK401 100X145 https://www.bdiexpress.com/medias/INDREXLKDVCE-TOLLOK-TLK-401-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNTV8aW1hZ2UvanBlZ3xhRFJpTDJobVlpODVNamd4TURRNU1EQXlNREUwTG1wd1p3fDNiNWYzNDNiYmVjOGRiOTZlYzU0NWRhZjdhYTc5ZWZjYzgwMzU1MjFmNDIzOWQ4N2IzYWQ4YjQ2MDliNjk5N2Q
15061358 Keyless Locking Assemblies 

TOLLOK TOLLOK

TLK401 100X145

Description

NOT AVAILABLE IN US

Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 81.28MM Length; TLK401 Series; M10 Cap Screw

Part #

TLK401 100X145

BDI #
15061358

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
4.082
EAN
0782934857980
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Series
TLK401
Cap Screw
M10
Other Features
Very High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
https://www.rexnord.com
Weight / LBS
9
Long Description
Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 81.28MM Length; TLK401 Series; M10 Cap Screw
Bore
3.937 Inch | 100 Millimeter
Length
3.2 Inch | 81.28 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh