Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AN-17 https://www.bdiexpress.com/medias/INDREXLOCKNT-SPK-LOCKNUT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhRE14TDJnd09DODVNamd5TXpVeE9ESTBPVEkyTG1wd1p3fDg2NWU1OWNiOGUyNTkxOTAyZDI3MWJkNmMxZDI5ZWQ3MTllYzVjYThiNzdhMDBjYmVhNzhiOTk0YTA4MDhlYTg
17199140 Lock Nuts 

ROD ENDS MECHANICAL ROD ENDS MECHANICAL

AN-17

Description

AN 17 ; LOCKNUT

12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; W-17 Lockwasher Part Number; UNS Thread

Part #

AN-17

BDI #
17199140

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ROD ENDS MECHANICAL
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.45
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.34-12
Lockwasher/Lockplate Part Number
W-17
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
Weight / LBS
0.992
Long Description
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; W-17 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.635 Inch | 16.129 Millimeter
Thread Pitch Diameter Min
3.286 Inch | 83.464 Millimeter
Outside Diameter
4.406 Inch | 111.912 Millimeter
Thread Pitch Diameter Max
3.292 Inch | 83.617 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh