EBC
EBC
AN-30
EBC EBC
Description
AN30 LOCKNUT ; LOCKNUT
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Part #
AN-30
BDI #
21532471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-30/p/21532471
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.1
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.888-12
Lockwasher/Lockplate Part Number
W-30
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Weight / LBS
4.63
Long Description
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Outside Diameter
7.688 Inch | 195.275 Millimeter
Nominal Thickness
0.979 Inch | 24.867 Millimeter
Thread Pitch Diameter Min
5.834 Inch | 148.184 Millimeter
Thread Pitch Diameter Max
5.842 Inch | 148.387 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh