NTN
NTN
AN17
NTN NTN
Description
AN17 BEARING LOCKNUT
Locknut; 110MM Outside Diameter; 16MM Nominal Thickness; M85 X 2 Thread Size; 83.464MM Thread Pitch Diameter Min; 83.617MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
AN17
BDI #
17146570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN17/p/17146570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.48
EAN
4547359017304
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M85 X 2
Lockwasher/Lockplate Part Number
W-17
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.99428
Long Description
Locknut; 110MM Outside Diameter; 16MM Nominal Thickness; M85 X 2 Thread Size; 83.464MM Thread Pitch Diameter Min; 83.617MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.63 Inch | 16 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Thread Pitch Diameter Max
3.292 Inch | 83.617 Millimeter
Thread Pitch Diameter Min
3.286 Inch | 83.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh