Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AN20 https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1N3xpbWFnZS9qcGVnfGFEVTBMMmhsTnk4eE1ETXlORE13TURBd05UUXdOaTlKVGtSVFRreFlXRmhZV0ZoZlRFOURTMTlPVlZSZk16QXdlRE13TUM1cWNHY3wxYjBmNTk0Zjk3OGMxZDJiMTg3OGJhM2Y1ZjcxOWQxZDM0ODE2MjQ4YTBhMGNmZWE3YzdjNjY2MzdhMDE0M2Y3
21941462 Lock Nuts 

STANDARD LOCKNUT STANDARD LOCKNUT

AN20

Description

AN20 BEARING LOCKNUT ; 3.918" DIA 12-TPI

12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; W-20 Lockwasher Part Number; UNS Thread

Part #

AN20

BDI #
21941462

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANDARD LOCKNUT LLC WWW.STANDARDLOCKNUT.COM
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.832
EAN
0073753300030
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.918-12
Lockwasher/Lockplate Part Number
W-20
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
1.76
Long Description
12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; W-20 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
3.871 Inch | 98.323 Millimeter
Nominal Thickness
0.76 Inch | 19.304 Millimeter
Outside Diameter
5.188 Inch | 131.775 Millimeter
Thread Pitch Diameter Min
3.864 Inch | 98.146 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh