WHITTET-HIGGINS
WHITTET-HIGGINS
BL-03
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BL-03 LOCKNUT ; 32TPI 1.34" OD 0.575" THK
32 Threads per Inch; 1.34" Outside Diameter; 0.56" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; UNS Thread
Part #
BL-03
BDI #
966541
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BL-03/p/966541
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.064
EAN
0751968100300
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.664-32
Thread Name
UNS
Other Features
Mechanical Lock | M3 Lock Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.14
Long Description
32 Threads per Inch; 1.34" Outside Diameter; 0.56" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.56 Inch | 14.224 Millimeter
Thread Pitch Diameter Max
0.647 Inch | 16.434 Millimeter
Thread Pitch Diameter Min
0.644 Inch | 16.358 Millimeter
Outside Diameter
1.34 Inch | 34.036 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh