WHITTET-HIGGINS
WHITTET-HIGGINS
BM-044
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK
34MM Outside Diameter; 10.5MM Nominal Thickness; M22 X 1 Thread Size; 21.35MM Thread Pitch Diameter Min; 21.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-044
BDI #
967146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-044/p/967146
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.036
EAN
0751968360445
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M22 X 1
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.08
Long Description
34MM Outside Diameter; 10.5MM Nominal Thickness; M22 X 1 Thread Size; 21.35MM Thread Pitch Diameter Min; 21.451MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.413 Inch | 10.5 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Thread Pitch Diameter Min
0.841 Inch | 21.35 Millimeter
Thread Pitch Diameter Max
0.845 Inch | 21.451 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


