WHITTET-HIGGINS
WHITTET-HIGGINS
BML-03
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BML-03 LOCKNUT ; M17 X 1.0 THREAD 28MM OD 9MM THK
28MM Outside Diameter; 9MM Nominal Thickness; M17 X 1 Thread Size; 16.35MM Thread Pitch Diameter Min; 16.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BML-03
BDI #
967184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BML-03/p/967184
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.018
EAN
0751968380306
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M17 X 1
Thread Name
ISO Metric
Other Features
Left Hand Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.04
Long Description
28MM Outside Diameter; 9MM Nominal Thickness; M17 X 1 Thread Size; 16.35MM Thread Pitch Diameter Min; 16.451MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
1.102 Inch | 28 Millimeter
Thread Pitch Diameter Max
0.648 Inch | 16.451 Millimeter
Thread Pitch Diameter Min
0.644 Inch | 16.35 Millimeter
Nominal Thickness
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


