WHITTET-HIGGINS
WHITTET-HIGGINS
CNC02-32A
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC02-32A CLAMP NUT ; 32TPI SINGLE SPLIT ALUMINUM
32 Threads per Inch; 5/8" Outside Diameter; 9/32" Nominal Thickness; 8-32 Thread Size; 0.144" Thread Pitch Diameter Min; UNC Thread
Part #
CNC02-32A
BDI #
966800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC02-32A/p/966800
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.004
EAN
0751968230212
Product Group - BDI
M02194
Threads per Inch
32
Thread Size
8-32
Thread Name
UNC
Other Features
Aluminum | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
32 Threads per Inch; 5/8" Outside Diameter; 9/32" Nominal Thickness; 8-32 Thread Size; 0.144" Thread Pitch Diameter Min; UNC Thread
Nominal Thickness
0.281 Inch | 7.137 Millimeter
Thread Pitch Diameter Min
0.144 Inch | 3.658 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


